Beli facom inspection lamp di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. FACOM Inspection Lamp
    Mulai

    Rp5.499.900

    FACOM Inspection Lamp
    atribut:
    • Standards/Norms: 2011/65/EU (RoHS), 2012/19/EU (WEEE), 2014/30/EU (EMC), 2014/35/EU (LVD)
  2. FACOM Headlamp
    Mulai

    Rp2.699.900

    FACOM Headlamp
    atribut:
    • Length (mm): 150
    • Standards/Norms: 2011/65/EU (RoHS), 2012/19/EU (WEEE), 2014/30/EU (EMC), 2014/35/EU (LVD)
  3. FACOM Compact Rechargable Light
    Mulai

    Rp5.899.900

    FACOM Compact Rechargable Light
    atribut:
    • Battery Source: Rechargeable Li-Ion
    • Full Recharge Time (min): 360
    • IP Rating: 65
    • Input Voltage (V): 230
    • Lumen Min - Max: 175-814
    • Runtime: 18h30
    • Standards/Norms: 2011/65/EU (RoHS), 2012/19/EU (WEEE), 2014/30/EU (EMC), 2014/35/EU (LVD)
    • Type of Light: Torch Light
  4. SKF Machinery Shims (Feeler Gauge)
    Mulai

    Rp489.900

    SKF Machinery Shims (Feeler Gauge)
    Deskripsi:
    SKF Machinery Shims TMAS series Accurate machine adjustment is an essential element of any alignment process. SKF single slot pre-cut shims are available in five different dimensions and in ten different thicknesses.
  5. FACOM Drill Driver
    Mulai

    Rp21.999.900

    FACOM Drill Driver
    atribut:
    • Battery Capacity (AH): 2
    • Depth (mm): 80
    • Height (mm): 218
    • Length (mm): 190
    • No Load Speed (rpm): 2000
    • Number of Speed Settings: 14
    • Power Source: Cordless
    • Width (mm): 80
  6. TRUSCO Grease Nipple Type C (Nipel Gemuk Mekanikal)
    Mulai

    Rp109.900

  7. Luxmenn Lampu Sorot LED (Spotlight)
    Mulai

    Rp189.900

    Luxmenn Lampu Sorot LED (Spotlight)
    Deskripsi:
    Lampu Sorot Flood Light LED Luxmenn dapat di gunakan untuk indoor dan outdoor, sangat terang, dan hemat energi. Lampu tidak berkelip dan tidak mengeluarkan radiasi UV atau IR. IP66.
    atribut:
    • Voltage (V): 85-265
    • Lifetime (hour): ≥20000
    • Beam Angle (°): 120
    • IP Rating: IP65
    • Material: Aluminium
  8. UVEX Ultrasonic Safety Goggles (Kacamata Safety)
    Mulai

    Rp429.900

    UVEX Ultrasonic Safety Goggles (Kacamata Safety)
    Deskripsi:
    for sku S000054697: with wide noise section.
    atribut:
    • Color: Orange-Grey HC-AF Clear
  9. CIG Sun Brim Safety Helmet (Helm Proyek)
    Mulai

    Rp129.900

  10. SARCO Thermodynamic Trap
    Mulai

    Rp17.999.900

    SARCO Thermodynamic Trap
    atribut:
    • Item: Td52-3/8inch Thermodynamic Trap
    • UNSPSC: 31160000
  11. ALTRAND Anti Vibration Isolator Damper Spring Mounting Seismic
    Mulai

    Rp2.899.900

    ALTRAND Anti Vibration Isolator Damper Spring Mounting Seismic
    Deskripsi:
    Spring Mounting / Anti Vibration Isolator Damper / Housed Spring Mounting Seismic Type CE-2Spring Mounting ini sangat cocok untuk Meredam Suara atau Getaran atau Vibrasi yang ditimbulkan oleh mesin (Chiller/Pompa/Genset/Air Handling Unit (AHU)/Fan Coil Unit (FCU)/Cooling Tower).
    atribut:
    • Length (mm): 262
    • Diameter (mm): 235
  12. GETRA Working Table for Kitchen Stainless Steel (Meja Kerja Dapur)
    Mulai

    Rp2.499.900

    GETRA Working Table for Kitchen Stainless Steel (Meja Kerja Dapur)
    Deskripsi:
    Stainless stell body Knock-down system Solid undershelf With backsplash
    atribut:
    • Width (mm): 700
    • Height (mm): 850
  13. FACOM Combination Wrench (Kunci Ring Pas)
    Mulai

    Rp5.999.900

    FACOM Combination Wrench (Kunci Ring Pas)
    atribut:
    • Material: Steel
    • Presentation: Satin chrome finish
  14. Safeway Pallet Plastic Heavy Duty (Palet Plastik)
    Mulai

    Rp2.399.900

    Safeway Pallet Plastic Heavy Duty (Palet Plastik)
    atribut:
    • Dynamic Load (kg): 2000
    • Type: Grille Deck Surface Reversible
    • Material: HDPE
    • Height (mm): 150
    • Length (mm): 1200
    • Static Load (kg) : 6000
  15. monotaro.id Kain Lap Mikrofiber 40x40cm 320gsm
    Rating:
    99% of 100
    (32)
    Mulai

    Rp11.900

    monotaro.id Kain Lap Mikrofiber 40x40cm 320gsm
    Deskripsi:
    Lap Microfiber adalah kain lap yang terbuat dari jenis serat umum dengan kombinasi 80% Polyester + 20% Polyamide. Umum nya kain lap pembersih biasanya digunakan hanya untuk mendorong dan memindahkan kotoran dan debu dari satu tempat ke tempat lainnya. Sedangkan untuk Lap Microfiber dapat mengangkat debu dan membersihkan kotoran melalui serat serat benangnya dan mampu menyerap air 7 kali lebih banyak dibandingkan lap biasa. Lap Microfiber memiliki 3 ukuran yaitu ukuran 30x30cm, 35x35cm dan 40x40cm yang dapat di sesuaikan dengan kebutuhan area yang akan di bersihkan.
    atribut:
    • Size (cm): 40x40
    • Weight (gsm): 320
    • Material: 80% Polyester + 20% Polyamide
    • Model : 1 Sisi
  16. Aquaproof Waterproofing Coating Paint 4kg (Cat Pelapis Anti Bocor)
    3%
    Rating:
    100% of 100
    (3)
    Mulai

    Rp269.900

    Aquaproof Waterproofing Coating Paint 4kg (Cat Pelapis Anti Bocor)
    Deskripsi:
    Aquaproof merupakan cat anti bocor terbaik dengan campuran polimer thixotropic yang dirancang untuk melapisi berbagai tempat, seperti atap dan dinding bagian luar, yang membutuhkan pelapis antibocor handal. Aquaproof merupakan salah satu pelapis anti bocor terbaik. Aquaproof cocok antara lain untuk atap genting, atap beton/seng/asbes, wuwungan, talang dan tampak muka/facade yang membuat Aquaproof cocok sebagai cat genteng anti bocor.
    atribut:
    • Masa Simpan: Minimal 24 months
    • Bahan: Polymer Sintetis
Daftar Harga facom inspection lamp Terbaru October 2026
FACOM Inspection LampRp5.499.900
FACOM HeadlampRp2.699.900
FACOM Compact Rechargable LightRp5.899.900
SKF Machinery Shims (Feeler Gauge)Rp489.900
FACOM Drill DriverRp21.999.900
TRUSCO Grease Nipple Type C (Nipel Gemuk Mekanikal)Rp109.900
Luxmenn Lampu Sorot LED (Spotlight)Rp189.900
UVEX Ultrasonic Safety Goggles (Kacamata Safety)Rp429.900
CIG Sun Brim Safety Helmet (Helm Proyek)Rp129.900
SARCO Thermodynamic TrapRp17.999.900

Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)